Shop All Vehicle Signs
Accuform
Caution Sign, 24" H, 24" W, English, KDD738
Mfr # KDD738
Zoro # G1717443
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Vehicle Is Being Serviced Do Not Attempt To Drive
- Width 24"
- Height 24"
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD738
- Zoro # G1717443
- UPC # 846642000516
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Item | Caution Sign |
Header | Caution |
Legend | This Vehicle Is Being Serviced Do Not Attempt To Drive |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Black |
Header Background Color | Black |
Legend Style | Text and Symbol |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Description
Caution Sign, Height 24 In., Width 24 In., Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- NMC Caution Forklift Traffic Area Keep Clear Sign, CGA7R (CGA7R)
- CAR DEALER DEPOT Yellow & Black Oval Year Model Signs: 2015 Pk (198-Y-15)
- Accuform Vehicle Signs