Shop All Vehicle Signs
Accuform
Caution Sign, 20 in H, 20 in W, English, KDD727
Mfr # KDD727
Zoro # G1714634
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Vehicle Is Being Serviced Do Not Attempt To Drive
- Width 20 in
- Height 20 in
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD727
- Zoro # G1714634
- UPC # 846642000509
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 20 in |
Height | 20 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | This Vehicle Is Being Serviced Do Not Attempt To Drive |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Black |
Header Legend Color | Yellow |
Legend Style | Symbol and Text |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Height 20 in, Width 20 in, Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hood, Universal Mask Size, White, PK20 (10095744)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, M, 12PK (AXSDG-05-009)
- 3M Safety Reader Glasses, +2.5, Clear, Antifog (11515-00000-20)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25900)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1584-NP_14X10 (U4-1584-NP_14X10)
- CARGO MAXX Bungee Cord Tricot Red 18X18 (122-10173)
- Accuform Vehicle Signs