Shop All Vehicle Signs
Accuform
Caution Sign, 16 in H, 16 in W, Vinyl, English, KDD717
Mfr # KDD717
Zoro # G1714607
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Disabled Vehicle Do Not Attempt To Drive
- Width 16 in
- Height 16 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD717
- Zoro # G1714607
- UPC # 846642000462
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 16 in |
Height | 16 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Disabled Vehicle Do Not Attempt To Drive |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Background Color | Black |
Header Legend Color | Yellow |
Sign Legend Color | Black |
Legend Style | Text and Symbol |
Sign Legend Text Color | Black |
Description
Caution Sign, Height 16 in, Width 16 in, Sign Material Vinyl, Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- BRADY Personal Protection Sign, 10"x14", Alum, Sign Background Color: White (43158)
- MCR SAFETY Memphis™ 9673S Nitrile Dipped Foam Gloves, Small, Gray/Black, 13 Gauge, 1-Pair (9673S)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, TekDry(R) (H15-05-012)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- NMC Warning If You Can't See My Mirrors I Ca, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M367PB)
- JJ KELLER Vehicle Height 12 ft., 6" Reverse Sign (8001228)
- Accuform Vehicle Signs