Shop All Radiation & Laser Signs
Accuform
Caution Sign, 14 in H, 10 in W, Aluminum, Rectangle, MRAD702VA
Mfr # MRAD702VA
Zoro # G1726446
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend X-Ray Radiation
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD702VA
- Zoro # G1726446
- UPC # 846642010621
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | X-Ray Radiation |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Header Background Color | Magenta |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Color | Magenta |
Sign Legend Text Color | Magenta |
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend X-Ray Radiation, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", White (15-1904-AF1624-601)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (CCG2-03-M)
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- NMC Caution Radiation Area Sign (R23RB)
- NMC Danger Pacemaker Radiation Warning Sign, 7 in Height, 10 in Width, Rigid Plastic (D408R)
- NMC Danger, Laser Operating (DGA76AB)
- NMC Radio Frequency Hazard Sign, 10 in Height, 14 in Width, Aluminum (C589AB)
- NMC Radiation Hazard Sign, 7 in Height, 7 in Width, Rigid Plastic (S68R)
- Accuform Signs