Shop All Radiation & Laser Signs
Accuform
Caution Sign, 14 in H, 10 in W, Aluminum, Rectangle, MRAD634VA
Mfr # MRAD634VA
Zoro # G1734627
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radiation Area. Authorized Personnel Only.
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD634VA
- Zoro # G1734627
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Radiation Area. Authorized Personnel Only. |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Header Background Color | Yellow |
Header Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radiation Area. Authorized Personnel Only., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, PR (1816-4)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MARCOM Training Booklet, Warehouse Safety, PK15 (B0002410EM)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- SIGNMISSION OSHA Sign, Laser Radiation Eye Class 3a Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" H, Spanish (OS-DS-P-710-VS-1415)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1416)
- NMC Danger, Laser Operating (DGA76AB)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 24in X 18in Rigid Plastic, 24" H, 18" W, Portrait (OS-DS-P-1824-V-1416)
- Accuform Signs