Shop All Slip, Trip & Fall Hazard Signs
Accuform
Caution Sign, 14" H, 10" W, Vinyl, Rectangle, English, MRTF603VS
Mfr # MRTF603VS
Zoro # G1730129
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Slippery When Wet.
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MRTF603VS
- Zoro # G1730129
- UPC # 46643614464
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Floor Slippery When Wet. |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004" |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Legend Color | Black |
Header Background Color | Yellow |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Floor Slippery When Wet., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Base Neutralizer, 23 lb, Purple, PK10 (450001)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 10 to 19 (06103 10-19)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- NMC Caution Slippery When Wet Sign, C57PB (C57PB)
- NMC Danger Open Hole Sign, D459RB (D459RB)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1670-RD_14X10 (U4-1670-RD_14X10)
- Accuform Signs