Shop All Slip, Trip & Fall Hazard Signs
Accuform
Caution Sign, 14" H, 10" W, Plastic, Rectangle, English, MRTF603VP
Mfr # MRTF603VP
Zoro # G1726123
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Slippery When Wet.
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRTF603VP
- Zoro # G1726123
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Floor Slippery When Wet. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Legend Color | Black |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Yellow |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Floor Slippery When Wet., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- MAGID Chicago Protective Apparel 6 oz NFPA 70E Compliant ArcRated Balaclava (KN51NFPA)
- TILLMAN MIG Welding Gloves, Pigskin Palm, S, PR (42S)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BY)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- NMC Caution Watch Your Head Sign, C641A (C641A)
- NMC Watch Your Step Label, Pk5 (CGA12AP)
- Accuform Signs