Shop All Facility Signs
Accuform
Caution Sign, 10X14", BK/YEL, PLSTC, ENG, MECR622VP
Mfr # MECR622VP
Zoro # G1693564
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Low Headroom
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MECR622VP
- Zoro # G1693564
- UPC # 846642009953
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Low Headroom |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Header Background Color | Black |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black |
Legend Style | Text |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Low Headroom, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (984K)
- GLOWEAR BY ERGODYNE Baseball Hat, Hi-Vis Orange, Universal (23238)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM SAFETY SIGN SORRY, WE ft RE CLOSED 10 in (MADM570VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- ACCUFORM WAREHOUSE AISLE MARKING SIGN FLANGE PSP001BKWTW (PSP001BKWTW)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMCAW800VP (SBMCAW800VP)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- ACCUFORM Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle (MSPS537VP)
- NMC Symbol Portable Foam Applicator Imo Label, IMO114P (IMO114P)
- Accuform Signs