Shop All Facility Signs
Accuform
Caution Sign, 10X14", BK/YEL, AL, ENG, MABR625VA
Mfr # MABR625VA
Zoro # G1693555
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Door Must Be Kept Closed
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MABR625VA
- Zoro # G1693555
- UPC # 846642084899
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | This Door Must Be Kept Closed |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Header Legend Color | Yellow |
Legend Style | Text |
Header Background Color | Black |
Sign Legend Color | Black |
Double-Sided | No |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend This Door Must Be Kept Closed, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size L (9) (99-9-821-9)
- HONEYWELL NORTH Cartridge, Threaded, MV, CL, Olive, 1 PR, NIOSH (N750052L)
- WHIZARD Cut Resistant Sleeve, 10 In. L (333477)
- BRADY Floor Marking Tape, White, 2"W, 100ft (177021)
- ACCUFORM Safety Sign SHIPPING LEFT ARROW 7 in (MVHR595VA)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- ACCUFORM RESTROOM SIGN UNISEX RESTROOM 3 in x 10 in (MRST562VS)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP651 (SBPSP651)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Height: 18", PSP439 (PSP439)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK926VS (MHSK926VS)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Electrical Panels Inside Sign With Symbol, Portrait (OS-NS-D-710-V-11674)
- Accuform Signs