Shop All Radiation & Laser Signs
Accuform
Caution Sign, 10 in H, 7 in W, Plastic, Rectangle, MRAD636VP
Mfr # MRAD636VP
Zoro # G1725204
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend X-ray Radiation. Authorized Personnel Only.
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD636VP
- Zoro # G1725204
- UPC # 846642094775
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | X-ray Radiation. Authorized Personnel Only. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Header Background Color | Yellow |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend X-ray Radiation. Authorized Personnel Only., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- BRADY Pipe Marker, Fuel Oil Supply, Yel, 4 to6 In (4065-D)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 5 ft. L (231S0035CH)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- SIGNMISSION OSHA Sign, Pacemakers Stop Rf Microwave Radiation, 10in X 7in Plastic, 10" W, 7" H, Landscap (OS-DS-P-710-L-1694)
- NMC Caution Laser Invisible Beam Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M700PB)
- NMC Radiation Insert Danger Sign (RI2)
- NMC Radiation Insert High Radiation Area Sign (RI18)
- SIGNMISSION OSHA Danger Sign, Class IIIa Laser Do, 24in X 18in Rigid Plastic, 24" H, 18" W, Portrait (OS-DS-P-1824-V-1416)
- Accuform Signs