Shop All Radiation & Laser Signs
Accuform
Caution Sign, 10 in H, 7 in W, Plastic, Rectangle, MRAD611VP
Mfr # MRAD611VP
Zoro # G1725073
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Laser In Use. Do Not Stare Into Beam.
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD611VP
- Zoro # G1725073
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Laser In Use. Do Not Stare Into Beam. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Symbol and Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Header Legend Color | Black |
Header Background Color | Yellow |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Laser Hazard, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Laser In Use. Do Not Stare Into Beam., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Silencer Disk (4000-16)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9676S)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Crane Disconnect Sign, Landscape (OS-NS-D-710-L-15370)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- NMC Caution High Level Radio Frequency Field, 14 in Height, 10 in Width (CGA29PB)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R73 (451R73)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- NMC Radio Frequency Hazard Sign (C589PB)
- NMC Caution Radiation Area Authorized Entry Only Sign (R12P)
- Accuform Radiation & Laser Signs