Shop All Radiation & Laser Signs
Accuform
Caution Sign, 10 in H, 7 in W, Aluminum, Rectangle, MRAD703VA
Mfr # MRAD703VA
Zoro # G1724766
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend X-Ray Radiation
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD703VA
- Zoro # G1724766
- UPC # 846642012595
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | X-Ray Radiation |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | Magenta |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Double-Sided | No |
Header Background Color | Magenta |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | Magenta |
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend X-Ray Radiation, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GM)
- 3M BX Safety Glass, Silver/Black (MMM113800000020)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- C.H. HANSON Steel Stamps Set, 3/8 in., 27 pcs. (20360)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- NMC Caution Radiation Hazard Sign, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (R24PB)
- NMC Danger Laser Range In Use Do Not Enter Sign (D572AB)
- NMC Caution Radioactive Materials Sign, 10 in Height, 14 in Width, Rigid Plastic (C591RB)
- SIGNMISSION OSHA Sign, Class IIIa Laser Do Not Look Into Beam, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1416)
- NMC Caution Microwave Oven In Use Sign (C180R)
- Accuform Radiation & Laser Signs