Shop All Radiation & Laser Signs
Accuform
Caution Sign, 10 in H, 14 in W, Plastic, Rectangle, MRAD612VP
Mfr # MRAD612VP
Zoro # G1693677
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend X-Ray In Use
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD612VP
- Zoro # G1693677
- UPC # 846642011239
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | X-Ray In Use |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Header Background Color | Black |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | Yellow |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
OSHA Compliant | Yes |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend X-Ray In Use, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD LightDuty Shoe Covers, Polypropylene, One Size Fits All, Blue, PK300 (36811)
- INTERTAPE BT100-40 2"X10YD IPG-IPG 24 (82835)
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- CONDOR Reading Glasses, +2.0, Clear, Polycarbonate (2VKZ7)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- NMC Caution Radiation Hazard Sign, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (R24PB)
- NMC Caution Radiation Area Sign, 14 in Height, 10 in Width (CGA32PB)
- NMC Danger Laser Range In Use Do Not Enter Sign (D572PB)
- NMC Caution Microwave Oven In Use Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C180P)
- Accuform Signs