Shop All Radiation & Laser Signs
Accuform
Caution Sign, 10 in H, 14 in W, Aluminum, Rectangle, MRAD502VA
Mfr # MRAD502VA
Zoro # G1734268
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Radioactive Materials
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD502VA
- Zoro # G1734268
- UPC # 846642010614
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Caution Radioactive Materials, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L (1504-3)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2510C)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- ALLEGRO INDUSTRIES Allegro 9910 Tyvek„¢ Supplied Air Respirator Hood With OBAC Fitting, Belt, Clip & Suspension (9910)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- SIGNMISSION OSHA WARNING Sign, Laser In Use, 7in X 5in Decal, 7" W, 5" H, Landscape, Laser In Use (OS-WS-D-57-L-12662)
- NMC Caution Laser Invisible Beam Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M700PB)
- NMC Caution Radiation Area Sign (R23PB)
- NMC Microwave Frequencies Present Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D454PB)
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- Accuform Radiation & Laser Signs