Shop All Slip, Trip & Fall Hazard Signs
Accuform
Caution Sign, 10" H, 7" W, Vinyl, Rectangle, English, MRTF601VS
Mfr # MRTF601VS
Zoro # G1724714
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Avoid Injury. Watch Your Step.
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRTF601VS
- Zoro # G1724714
- UPC # 46643614143
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Avoid Injury. Watch Your Step. |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004" |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Header Legend Color | Black |
Header Background Color | Yellow |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Vinyl, Header Caution, Legend Avoid Injury. Watch Your Step., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (19367)
- RADIANS Radians RW32-EZ1Y Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib, Hi-Viz Lime, L (RW32-EZ1Y-L)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- NMC Caution Falling Ice Sign, C488PB (C488PB)
- NMC Danger Open Hole Sign, D459AB (D459AB)
- NMC Caution Please Use Handrail Sign, C581RB (C581RB)
- Accuform Signs