Shop All Vehicle Signs
Accuform
Caution Sign, 10" H, 14" W, Aluminum, Rectangle, English, MVHR694VA
Mfr # MVHR694VA
Zoro # G1715508
original price:
$21.95
21% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend forklift Traffic Keep Clear
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MVHR694VA
- Zoro # G1715508
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | forklift Traffic Keep Clear |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Sign Legend Color | Black |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Legend Style | Text |
OSHA Compliant | Yes |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Forklift Traffic Keep Clear, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, 48 (CLB6NV RG 48)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10-V)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- NMC Caution Watch For Forklifts Sign, C634RB (C634RB)
- NMC Caution Chock Wheels Before Entering With Forklift Sign, C435PB (C435PB)
- Accuform Vehicle Signs