Shop All Vehicle Signs
Accuform
Caution Sign, 10" H, 14" W, Aluminum, Rectangle, English, MTKC601VA
Mfr # MTKC601VA
Zoro # G1693808
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wheels Must Be Chocked
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MTKC601VA
- Zoro # G1693808
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Wheels Must Be Chocked |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Black |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Wheels Must Be Chocked, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- PORTWEST Claymore AHR Cut Glove, L (A667)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- NMC Large Format Danger All Drivers Must Chock Wheels Sign, D223AD (D223AD)
- NMC No Vehicles Beyond This Point Sign, TM143J (TM143J)
- Accuform Signs