Shop All Equipment & Container Labels
Accuform
Caution Label, 5 In. H, 3-1/2 In. W, PK5
Mfr # LRAD605VSP
Zoro # G2299818
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Radiation Area. Authorized Personnel Only
- Material Vinyl
- Legend/Background Color Black, Pink/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LRAD605VSP
- Zoro # G2299818
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area. Authorized Personnel Only, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Light Blue (9905PFS)
- OREGON Professional Safety Helmet/Earmuff/Face Shield Combo (564101-COMBO)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Walking, PK5 (LECN367)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- ACCUFORM Label, 3-1/2 In. W, PK5 (LCPG600VSP)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN684 (LECN684)
- BRADY Label, GHS Corrosive, Paper, 39/Sheet (118893)
- Accuform Safety Labels