Shop All Right-To-Know and Hazardous Materials
Accuform
California Hazardous Waste Label, PK25
Mfr # MHZWCASLP
Zoro # G4184196
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self Laminating
- Legend/Background Color Black, Red/Yellow
- Header Background Color Yellow
- Language English
- Legend State and Federal Law Prohibits Improper Disposal If Found Contact The Nearest Police or Public Safety Authority or The U.S Environmental Protection Agency or The California Department of Toxic Substances Control, Generator Information:
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MHZWCASLP
- Zoro # G4184196
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Material | Self Laminating |
Legend/Background Color | Black, Red/Yellow |
Item | DOT Handling Label |
Header Background Color | Yellow |
Language | English |
Legend | State and Federal Law Prohibits Improper Disposal If Found Contact The Nearest Police or Public Safety Authority or The U.S Environmental Protection Agency or The California Department of Toxic Substances Control, Generator Information: |
Laminated | Yes |
Write on Surface | Yes |
Shape | Square |
Legend Color | black |
Background Color | Yellow |
Header | Hazardous Waste |
Header Legend Color | Red |
Legend Style | Text |
Labels per Roll | 25 |
Message | State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat, Label Width 6 in, Label Height 6 in, Material Self Laminating, Labels per Roll 25, Background Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8-1/2M, PR (807-6003 8.5M)
- ANSELL VF, CutRes glves, BL/Gry, 10, 61DD54, PR (11-561VP)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, English (ZRS641)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- ACCUFORM RTK Center, SDS Storage Cabinet (ZRS388)
- ACCUFORM Binder, Red/White, 10-5/8 in. W, English (ZRS632)
- ACCUFORM California Hazardous Waste Label, PK100 (MHZWCAEVC)
- ACCUFORM Chemical Label HMIG, 7x10", Multicolor (ZFD840VS)
- ELECTROMARK HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (Y604387)
- Accuform Right-To-Know and Hazardous Materials