Shop All Cable Sleeves
Accuform
CABLE WRAPS 3 in X 8 in LKW100
Mfr # LKW100
Zoro # G508186043
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LKW100
- Zoro # G508186043
- Country of Origin Unknown
- Category Cable Sleeves
Description
Accuform CABLE WRAPS 3 in X 8 in LKW100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- EATON BUSSMANN Cover, Series 163, 2 Pole (CPDB-1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Clear (HS397-S100-CLEAR)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 25FT- Red (BS-J-SRF-075-25-RD)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 100ft- White (BS-J-SCW-150-100-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 100ft- Black (BS-WI-0188-100-BK)
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1825 (J1825)
- HELI-TUBE 1/2 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-100)
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- Accuform Cable Sleeves