Shop All Facility Signs
Accuform
BRUSHED ALUMINUM 3D PROJECTION PSM327
Mfr # PSM327
Zoro # G111986269
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5 in
- Height 6 in
- Sign Material Aluminum
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSM327
- Zoro # G111986269
- UPC # 846642019266
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8.5 in |
Height | 6 in |
Depth | 4 in |
Details
Sign Material | Aluminum |
Description
ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 13, PR (11768)
- EMERGENCY ZONE Basic Survival Bottle (802)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTPCOY-03-M)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, XL, 1 PR (48UR30)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Thickness: 0.004", MVHR846VS (MVHR846VS)
- ACCUFORM Safety SignS HOW MUCH WATER DO I NEED (MRST586XV)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, PSP914 (PSP914)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- BRADY Caution Sign, 7"HX10"W, Low Headroom, 143990 (143990)
- Accuform Signs