Shop All Tags
Accuform
Blank Tag, 9 x 4 In, Wht, Plstc, PK10
Mfr # TAD835
Zoro # G1678783
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 9 in
- Width 4 in
- Tag Shape Rectangle
- Tag Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 9 in |
Width | 4 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Self-Attaching, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 9 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language No Text, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size Not Applicable, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 25 ft. Caution Belt (WMX160-BK-CAUYB-M-M-250)
- CONDOR Raincoat with Detachable Hood, Yellow, 3XL (1FBB3)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD841)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- ACCUFORM Tags By-The-Roll, Forklift Inspect, 6-1/4x3in, Cardstock, 250/RL (TAR722)
- ACCUFORM Danger Tag, Plastic, 5-3/4"Hx3-1/4"W, PK25 (MLT407PTP)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- Accuform Tags