Shop All Tags
Accuform
Blank Tag, 314 in Width, 534 in Height, RPPlastic, Red, 38 in Hole, Metal Grommet
Mfr # MDT523PTP
Zoro # G712324620
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material RP-Plastic
- Width 3-1/4 in
- Length 5-3/4 in
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3-1/4 in |
Length | 5-3/4 in |
Details
Material | RP-Plastic |
Thickness | 3/8 in |
Description
Accuform BILINGUAL FRENCH TAG HEADER SIZE FBMDT260LTM
- •High-strength plastic tags are water-resistant - to withstand weather conditions. The rigid plastic is flexible, yet will not readily break down over a wide temperature range. Good for indoors and outdoors use. The writable surface is abrasion resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drainage Holes Static Dissipative Floor Mat 3 ft W x 5 ft L, 5/8 In (3LMD1)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-WT)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D113)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) (488C10)
- ACCUFORM Status Tag, Do Not Use, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT219CTP)
- ACCUFORM Blank Tag, 9 x 4 In, Wht, Plstc, PK10 (TAD835)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR412)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107PTP)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- ACCUFORM Secure Status Tag Holder, 10 x 3-1/2 (TSS914)
- PANDUIT Pictogram Label, Electric Shock, PK10 (PESW-C-1Y)
- Accuform Tags