Shop All Vehicle Placards
Accuform
BLANK DOT PLACARD HAZARD CLASS 8 MPL4DG8MG100
Mfr # MPL4DG8MG100
Zoro # G411709537
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL4DG8MG100
- Zoro # G411709537
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Material | Magnetic Vinyl |
Description
Accuform BLANK DOT PLACARD HAZARD CLASS 8 MPL4DG8MG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Storm Drain Filter, 23" L x 35" W x 20" H (FLT007)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (2AAG5)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (PSSIRI-435)
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 PG III MPL604VS1 (MPL604VS1)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- Accuform Vehicle Placards