Shop All Vehicle Placards
Accuform
BLANK DOT PLACARD HAZARD CLASS 2 MPL4DG2AVS50
Mfr # MPL4DG2AVS50
Zoro # G711715269
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Material Adhesive Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MPL4DG2AVS50
- Zoro # G711715269
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Material | Adhesive Poly |
Description
ACCUFORM BLANK DOT PLACARD HAZARD CLASS 2 MPL4DG2AVS50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z25)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Roof Access Sign, Landscape (OS-NS-A-710-L-18121)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 PG III MPL604VS1 (MPL604VS1)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMW4CC97)
- Accuform Vehicle Placards