Shop All Vehicle Placards
Accuform
BLANK DOT PLACARD HAZARD CLASS 2 MPL425VP100
Mfr # MPL425VP100
Zoro # G411713190
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL425VP100
- Zoro # G411713190
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Material | Plastic |
Description
ACCUFORM BLANK DOT PLACARD HAZARD CLASS 2 MPL425VP100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, S, PR (168-08)
- FIRST VOICE Fire Blanket, Gray, 84 in. L x 62 in. W (911-83700TS)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG51-6)
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- NMC PLACARD, CORROSIVE 8, BLANK, (DL12BTB10)
- Accuform Vehicle Placards