Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Biohazard Sign, 10 in H, 7 in W, Rectangle, English, MBHZ500VA
Mfr # MBHZ500VA
Zoro # G1705376
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBHZ500VA
- Zoro # G1705376
- UPC # 846642094348
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Aluminum, Header No Header, Legend Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Deerskin Driver Split Back Keyst, M, PK12 (3555M)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Mop Sink Sign, Landscape (OS-NS-P-710-L-14248)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 9, 1 PR (PSTACXPNRT-9)
- PIP Class 2, 5 Point Breakaway Vest (302-5PMVLY-L)
- ACCUFORM Spanish-Bilingual Diesel Fuel Only Sign, 10 in Height, 14 in Width, Plastic, Rectangle (151485)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL004VSP (LCHL004VSP)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL008VSP (LCHL008VSP)
- ACCUFORM GHS SECONDARY CONTAINER LABELS DANGER LZH105VSP (LZH105VSP)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLARG (MCSLARG)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLHEG (MCSLHEG)
- NMC Danger Argon Sign, D476RB (D476RB)
- Accuform Signs