Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Biohazard Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK
Mfr # LBHZ506VSP
Zoro # G8456211
product price: $7.35
/pk 5, $1.47/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sign,Biohazard,3-1/2" x 5",PK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LBHZ506VSP
- Zoro # G8456211
- UPC # 846642000165
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Details
Item | Sign,Biohazard,3-1/2" x 5",PK5 |
Product Type | Sign,Biohazard,3-1/2" x 5",PK5 |
Description
Sign,Biohazard,3-1/2 In. x 5 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Resili-Net Nylon Honeycomb 18" Beard Protectors, White (100-Pack) (BLSH-MS-BP-13W-A)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 10, PR (11-925)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MWLD502VA (MWLD502VA)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL008VSP (LCHL008VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCAW105VSP (LCAW105VSP)
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in X 6 in MHZW24EVP (MHZW24EVP)
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCPG593VS (MCPG593VS)
- NMC Danger Hazardous Waste Storage Area Sign, D285P (D285P)
- Accuform Signs