Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/Yellow, 12 in. W, English
Mfr # ZRS643
Zoro # G1881069
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Depth 3 1/2 in
- Width 12 in
- Ring Size 3"
- Binder Chain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # ZRS643
- Zoro # G1881069
- UPC # 846642050627
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 3 1/2 in |
Width | 12 in |
Ring Size | 3" |
Height | 11 5/8 in |
Overall Width | 12 in |
Overall Height | 11 5/8 in |
Overall Depth | 3 1/2 in |
Binder Ring Size | 3 in |
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 3 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware 3 in Dia Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 3 1/2 in, Overall Height 11 5/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- SAFE HANDLER Disposable Poly Aprons Waterproof, 1.21 Mil Thickness, (50-Pack) (BLSH-HDS-CPE-AP1W-50)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, 2X-Large (7006-SD 2XL)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK250 (MHZW45EVL)
- ACCUFORM Hazard Communication Center, 24 in. W (ZRS709)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK100 (MHZW45PSC)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100 (MHZW45EVC)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- Accuform Right-To-Know and Hazardous Materials