Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/Yellow, 11-3/4 in. W, Bilingual
Mfr # SBZRS642
Zoro # G1881041
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Material Plastic
- Legend SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad
- Includes 36 in Metal Security Chain
- Station Holder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBZRS642
- Zoro # G1881041
- UPC # 846642050573
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 11 3/4 in |
Ring Size | 2-1/2" |
Height | 12 in |
Binder Ring Size | 2 1/2 in |
Depth | 2 1/2 in |
Overall Width | 11 3/4 in |
Overall Depth | 3 in |
Overall Height | 12 in |
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 2 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware 2 1/2 in Dia Binder, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 3 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Klondike KD3 Magnifier 2.0 Clear Lenses, 12PK (K3H20)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK250 (MHZW45EVL)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJPSL)
- ACCUFORM Binder, Red/Yellow, 11-3/4 in. W, English (ZRS642)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- Accuform Right-To-Know and Hazardous Materials