Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/White, 11-3/4 in. W, English
Mfr # ZRS634
Zoro # G1881139
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Ring Size 2-1/2"
- Depth 3 1/8 in
- Legend Safety Data Sheets
- Width 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # ZRS634
- Zoro # G1881139
- UPC # 846642050535
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Ring Size | 2-1/2" |
Depth | 3 1/8 in |
Width | 11 3/4 in |
Height | 11 5/8 in |
Overall Depth | 3 in |
Binder Ring Size | 2 1/2 in |
Overall Height | 11 3/4 in |
Overall Width | 11 3/4 in |
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 2 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 2 1/2 in Dia Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 3 in, Overall Height 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Cassette Lens System, 1 Outer Lens/5 Tear-Away, 20/Case (NV3-745)
- MCR SAFETY Reader Eyewear, 1.5, Antifog, Polycarbonate (RTH15AF)
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D327/L)
- ACCUFORM Accuform Label, Vinyl, 6 In. W, PK250 (MHZW26EVL)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- ACCUFORM Haz Waste Label, Used Batteries, 4x4 in, Paper, 100/PK (MHZW32PSC)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW47EVC)
- Accuform Right-To-Know and Hazardous Materials