Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/White, 11-3/4 in. W, Bilingual
Mfr # SBZRS634
Zoro # G1881105
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 1/2 in
- Station Holder Material Aluminum
- Ring Size 2-1/2"
- Width 11 3/4 in
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBZRS634
- Zoro # G1881105
- UPC # 846642050542
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Binder Ring Size | 2 1/2 in |
Ring Size | 2-1/2" |
Width | 11 3/4 in |
Depth | 2 1/2 in |
Height | 12 in |
Overall Depth | 3 in |
Overall Width | 11 3/4 in |
Overall Height | 12 in |
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 2 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 2 1/2 in Dia Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 3 in, Overall Height 12 in, Overall Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White (97-11-003-45)
- SAFEWAZE Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Rebar Hooks (SW8008-10-RBH-DL)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 3XL (C53122)
- ACCUFORM Accuform Gauge Marking Decal, 1in, 54/Sheet, Yellow (GML110YL)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK100 (MHZW45PSC)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- ACCUFORM GHS Wallet Card, 3-3/8x2-1/8 In (LKC241)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK250 (MHZW45PSL)
- BRADY Drum Label, Paper, 6 In. H, 6 In. W, PK100 (60364)
- Accuform Right-To-Know and Hazardous Materials