Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/White, 10-5/8 in. W, English
Mfr # ZRS632
Zoro # G1881148
$27.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ring Size 1-1/2"
- Includes 36 in Metal Security Chain
- Language English
- Binder Chain Included No
- Legend Safety Data Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # ZRS632
- Zoro # G1881148
- UPC # 846642050474
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Ring Size | 1-1/2" |
Width | 10 5/8 in |
Depth | 2 1/8 in |
Height | 11 5/8 in |
Binder Ring Size | 1 1/2 in |
Overall Height | 11 5/8 in |
Overall Width | 12 in |
Overall Depth | 2 in |
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 2 in, Overall Height 11 5/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Number Stamp Set, 8Mm (5/16") (42N8)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YM01)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAPSP)
- ACCUFORM Haz Waste Label, Non-Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW11SLP)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- Accuform Right-To-Know and Hazardous Materials