Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/White, 10-5/8 in. W, Bilingual
Mfr # SBZRS632
Zoro # G1881111
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ring Size 1-1/2"
- Legend SDS Safety Data Sheets
- Binder Color Red/White
- Station Mounting Type Binder Only
- Station Holder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBZRS632
- Zoro # G1881111
- UPC # 846642050481
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Ring Size | 1-1/2" |
Height | 12 in |
Binder Ring Size | 1 1/2 in |
Depth | 1 1/2 in |
Width | 10 3/4 in |
Overall Height | 12 in |
Overall Width | 10 3/4 in |
Overall Depth | 2 in |
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 2 in, Overall Height 12 in, Overall Width 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- ACCUFORM Right To Know SDS, Kit, 18x24 In (ZRS347)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Plastic (ZFD842VP)
- ACCUFORM Chemical Label, 7 In. W, 10 In. H (ZFD840VP)
- BSC PREFERRED 2 x 2'' Pictogram - Skull and Crossbones Labels (S-21345)
- Accuform Right-To-Know and Hazardous Materials