Shop All Radiation & Laser Signs
Accuform
BILINGUAL FRENCH SIGN MICROWAVE FBMRAD610XL
Mfr # FBMRAD610XL
Zoro # G911682835
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 14 in
- Sign Material Aluma-Lite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # FBMRAD610XL
- Zoro # G911682835
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Sign Material | Aluma-Lite |
Description
Accuform BILINGUAL FRENCH SIGN MICROWAVE FBMRAD610XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VISWERX Hi-Vis Mechanic Glove-Elastic Wrist & Open Cuff XL (127-11033)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CONFINED SPACE TRAINED Legend, Adhesive Vinyl (LHTL114)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- NMC Danger Laser Operating Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D169PB)
- NMC Danger, Laser Operating (DGA76P)
- NMC Caution Radiation Area Sign (R21P)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Rigid Plastic (C660RB)
- NMC Danger Pacemaker Radiation Warning Sign (D409P)
- Accuform Radiation & Laser Signs