Shop All Right-To-Know & SDS Signs
Accuform
BASKETSTYLE ALUMINUM CENTER SBZRS311
Mfr # SBZRS311
Zoro # G411988536
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 24 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBZRS311
- Zoro # G411988536
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 30 in |
Height | 24 in |
Details
Sign Material | Aluminum |
Description
Accuform BASKETSTYLE ALUMINUM CENTER SBZRS311
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 120)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD20B/9L)
- ACCUFORM 0.1 Height, 4 Width, Self-Adhesive Polyester (NAP1511P)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMCHM825VP)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- ACCUFORM Information Center Kit, 20 in Height, 15 in Width (ZRS407)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD814VA)
- NMC Rtk S.D.S. Binder White (RTK21)
- Accuform Right-To-Know & SDS Signs