Shop All Tags
Accuform
Barricade Tag, 5-3/4 x 3-1/4, PK25
Mfr # TAB107CTP
Zoro # G7601885
original price:
$15.75
11% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Language English
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Barricade Tag, Subject Matter Status Alert, Sign Legend Barricade Reason, Legend Same on Both Sides No, Sign Header Barricade, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Barricade Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action!, Sign Header -Back Side Barricade, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Facepiece, L, Clear (20LFL)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105655)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-03-M)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR142)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB103CTP)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL352)
- ACCUFORM Lockout Tag, 6-5/8" Hx3" W, PK250 (TAR484)
- ACCUFORM Danger Tag, Plastic, 5-3/4"Hx3-1/4"W, PK25 (MLT407PTP)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- ZORO SELECT Nbr Tag, 1-1/8 x 1-1/8In, 201-300, PK100 (22FC58)
- Accuform Tags