Shop All Tags
Accuform
Barricade Tag, 5-3/4 x 3-1/4, PK25
Mfr # TAB101PTP
Zoro # G6102643
product price: $43.75
/pk 25, $1.75/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Hole Size 3/8 in
- Reverse Side Legend Barricade Do Not Remove See Other Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Barricade Tag, Subject Matter Status Alert, Sign Legend Installed By, Legend Same on Both Sides No, Sign Header Barricade, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove See Other Side, Sign Header -Back Side Barricade, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035136-VS)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Rigid Plastic (DL94R)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-1 Laser Lite Single-Use Earplugs, Cordless, 32nrr, Magenta/yellow, 200 Pairs (LL1)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- ACCUFORM Saf Tag, 5-7/8 x 3-3/8 In, Bk/Grn, Met, PK25 (TSS103PTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317PTP)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR142)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB103CTP)
- ACCUFORM Tags By-The-Roll, Emerg Shower, 6-1/4x3 in, Cardstock, 250/RL (TAR738)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK100 (86635)
- Accuform Tags