Shop All Barricade Lights
Accuform
BARRICADE LIGHTS INCANDESCENT FBL182
Mfr # FBL182
Zoro # G111677969
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.5 in
- Width 8 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # FBL182
- Zoro # G111677969
- UPC # 841669141624
- Country of Origin United Kingdom
- Category Barricade Lights
Dimensions
Height | 12.5 in |
Width | 8 in |
Details
Body Material | Plastic |
Description
ACCUFORM BARRICADE LIGHTS INCANDESCENT FBL182
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Stretch Nylon/Neoprene (G-EXMPRE-04-L)
- ACCUFORM BARRICADE LIGHTS LED, FBL184 (FBL184)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM500R)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM350G)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, Head Diameter 7 1/2 in, 13 in H x 7 in W, Yellow, Dusk-to-Dawn, Amber, LED (03-10-SBLG)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM350R)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM350B)
- Accuform Barricade Lights