Shop All Safety Banners and Posters
Accuform
Banner, Safety Protects People, 28 x 96 In
Mfr # MBR819
Zoro # G7871893
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Safety Protects People. Quality Protects Jobs
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR819
- Zoro # G7871893
- UPC # 846642000899
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Protects People. Quality Protects Jobs, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 110)
- NUGEAR Foam Latex Coated Glove, Red Shell, L (LX252L1)
- 3M Respirator Filter, Particulate Filter, 2097 (51131-07184)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG0006TV)
- ACCUFORM Electronic Scoreboard, 20 in. W, 28 in. H (SCK104)
- ACCUFORM Electronic Scoreboard, 20 in. W, 28 in. H (SCK102)
- ACCUFORM Banner, Safety Starts With You, 28 x 96 In (MBR846)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- ACCUFORM Banner, This Is A No-Accident, 28 x 96 In. (MBR809)
- ACCUFORM Banner, Loads Low. Drive Slow, 28 x 96 In. (MBR954)
- ACCUFORM Poster, Safety First For Fire, 18 x 24 In. (SP124488L)
- Accuform Signs