Shop All Safety Banners and Posters
Accuform
Banner, Make Time For, 28 x 96 In.
Mfr # MBR829
Zoro # G8121373
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Make Time For Safety
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR829
- Zoro # G8121373
- UPC # 846642026769
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Make Time For Safety, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- MCR SAFETY Leather Welding Jacket 30 Length Xxxl (38030MWXXXL)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-13)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124506L)
- ACCUFORM Safety Scoreboard Set, Vinyl, ENG (MSK402)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- ACCUFORM Banner, A Clean Work Area Is, 24 x 48 In. (MBR400)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR850)
- ACCUFORM Banner, Think Safety, 24 x 48 In. (MBR412)
- ZONEPRO Orange Portable Safety Banner PMB2000-ORG (466PMB2000ORG)
- Accuform Safety Banners and Posters