Shop All Safety Banners and Posters
Accuform
Banner, Lift With Ease, 28 x 96 In.
Mfr # MBR812
Zoro # G8422671
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Lift With EasePlease Bend At The Knees
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR812
- Zoro # G8422671
- UPC # 846642026622
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Lift With Ease...Please Bend At The Knees, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- KEEN Size 9 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, STRYKER Series (2310AF)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, Large (51-12035L)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR870)
- ACCUFORM Electronic Scoreboard, 20 in. W, 28 in. H (SCK104)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- ACCUFORM First Aid Poster, 19-1/2 x 11 in, English (197717)
- ACCUFORM Poster, Who Depneds On You, 18 x 24 In. (SP124521L)
- ACCUFORM 17 in Height, 22 in Width, English (SP124482L)
- Accuform Safety Banners and Posters