Shop All Safety Banners and Posters
Accuform
Banner, If It Seems Unsafe, 28 x 96 In.
Mfr # MBR854
Zoro # G7807414
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend If It Seems Unsafe It Most Likely Is!
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MBR854
- Zoro # G7807414
- UPC # 846642026462
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend If It Seems Unsafe...It Most Likely Is!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Weld Pro 24 x 42 FR Leather Split Leg Apron (1041T42BR)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (5010XL)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, XL, 12PK (3601XL)
- ACCUFORM Poster, Safety Is Job 1, 18 x 24 In. (SP124522L)
- ACCUFORM Accuform PPE-ID Customizable PPE Poster, 24in x 18in (PPE357)
- ACCUFORM Safety Scoreboard Set, Pride In SAF, ENG (MSK408)
- ACCUFORM Banner, Do It Safely All, 28 x 96 In. (MBR808)
- ACCUFORM Banner, Safety Starts With You, 28 x 96 In (MBR846)
- ACCUFORM Safety Scoreboard, Glossy FNSH, Vinyl, PK4 (MSK410)
- NMC Zero Is Our Goal Insight Digital Scoreboard (DSB852)
- Accuform Signs