Shop All Safety Banners and Posters
Accuform
Banner, Good Housekeeping, 28 x 96 In.
Mfr # MBR981
Zoro # G6229702
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Good Housekeeping Promotes Safety Do Your PartPick It Up
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR981
- Zoro # G6229702
- UPC # 846642026479
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Good Housekeeping Promotes Safety Do Your Part � Pick It Up, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9711)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- LYLE Decal, Reflective, Warning High, 5 x 3.5" (LCU6-0004-RD_5X3.5)
- PROFLEX BY ERGODYNE Universal Wrist WrapTan (400)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- ACCUFORM First Aid Poster, 17 x 11 in, English (197718)
- ACCUFORM Poster, Safey Guidelines For, 18 x 24 In. (SP124473L)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- ACCUFORM Poster, Finish Your Day Safely, 18 x 24 (SP124504L)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- SAFETYPOSTER.COM Safety Pstr, Forklift Safety Checklist, EN (P2170)
- Accuform Safety Banners and Posters