Shop All Safety Banners and Posters
Accuform
Banner, Be A Leader, 28 x 96 In.
Mfr # MBR813
Zoro # G6231504
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Be A Leader Follow Safety Rules
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR813
- Zoro # G6231504
- UPC # 846642026295
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Be A Leader� Follow Safety Rules, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-M)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (GSBR610)
- VIKING The Viking Insulated Boot (VW23)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124514L)
- ACCUFORM First Aid Poster, 19-1/2 x 11 in, English (197717)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Yellow (SCK107)
- ACCUFORM Poster, Safety First Others, 18 x 24 In. (SP124505L)
- ACCUFORM Banner, Drive Safely And, 28 x 96 In. (MBR830)
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- GEMPLERS Gemplers Reusable WPS Pesticide Poster (P942-17)
- Accuform Safety Banners and Posters