Shop All Safety Banners and Posters
Accuform
Banner, Avoid Slips & Trips, 28 x 96 In.
Mfr # MBR881
Zoro # G8296687
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Avoid Slips & Trips, Keep Work Areas Clear
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR881
- Zoro # G8296687
- UPC # 846642026349
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Avoid Slips & Trips, Keep Work Areas Clear, Sign Legend Style Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (N96795M)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- ACCUFORM Banner, Make Time For, 28 x 96 In. (MBR829)
- ACCUFORM Safety Record Signs, 18 x 24In, ENG (SP124520L)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- ACCUFORM Safety Motivation Set, Safety Team Goal (MSK416)
- ACCUFORM Banner, Pride In Safety, 74 x 28 In. (MBR603)
- ACCUFORM Banner, The Safe Way Is, 28 x 96 In. (MBR827)
- ACCUFORM Poster, Workplace Fire Prevention, 18 x 24 (SP125166L)
- Accuform Safety Banners and Posters