Shop All Safety Banners and Posters
Accuform
Banner, Attention Enhances, 28 x 96 In.
Mfr # MBR800
Zoro # G7885017
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Attention Enhances Prevention
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MBR800
- Zoro # G7885017
- UPC # 846642026653
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Attention Enhances Prevention, Sign Legend Style Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 3XL, Yellow/Green/Black, PR (INDI-HAD-07-XXXL)
- ENPAC Loose Absorbent, 1 gal., Jar (ENP D503)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124507L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Banner, Forklifts Are Not, 28 x 96 In. (MBR891)
- ACCUFORM 22 in Height, 17 in Width, English (SP124492L)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- ACCUFORM Safety Scoreboard Set, Vinyl, ENG (MSK402)
- NMC This Department Has Worked Digital / Magnetic Scoreboard (DSB61)
- Accuform Safety Banners and Posters