Shop All Safety Banners and Posters
Accuform
Banner, American Pride, 24 x 48 In.
Mfr # MBR418
Zoro # G7870247
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend American PrideCompany Pride
- Material Poly Sheeting
- Height 28 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR418
- Zoro # G7870247
- UPC # 846642026097
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 48 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend American Pride � Company Pride, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334948)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- CARGO MAXX Tricot Red Flag 24x24 w/36in Dowel (122-10008)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Black (SCK121)
- ACCUFORM Banner, A Clean Work Area, 28 x 96 In. (MBR803)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR832)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124506L)
- ACCUFORM Safety Poster (SP125089L)
- ACCUFORM Safety Scoreboard Set, Pride In SAF, ENG (MSK408)
- Accuform Safety Banners and Posters