Shop All Identification Labels
Accuform
Ball Valve Lockout Label, 1 In. H, 1 In. W, KDD491YL
Mfr # KDD491YL
Zoro # G3582661
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 1 in
- Height 1 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD491YL
- Zoro # G3582661
- UPC # 846642014933
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Depth | 1/250 in |
Description
Ball Valve Lockout Label, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color White, Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Loop In Terry Nitrile Rd, 2 Ply, PK12 (9460K)
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 5/16 In. Dia. (HLDMP)
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW43PSC)
- ACCUFORM Hard Hat Label, 1-9/16 In. H, 3 In. W, PK5 (LHTL675)
- ACCUFORM Inspection Label (LFSD516XVE)
- ACCUFORM Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366BU (KDD366BU)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM GHS Label, Environment, 2x2,250 Roll (LZH618EV2)
- BRADY Caution Label, 3-1/2 x 5, Self-Adhes. (83925)
- Accuform Identification Labels