Shop All Identification Labels
Accuform
Ball Valve Lockout Label, 1 In. H, 1 In. W, KDD491RD
Mfr # KDD491RD
Zoro # G3582652
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 1 in
- Height 1 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD491RD
- Zoro # G3582652
- UPC # 846642014926
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Depth | 1/250 in |
Description
Ball Valve Lockout Label, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Rain Suit, 2X-Large, Yellow (40-SD FR 2XL)
- KEYSTONE SAFETY Bouffant Cap, 21in, Polypropylene, PK1000 (110NWI-10-21 BLUE)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- ACCUFORM Label, Flame, 1x1 In, Poly, 250 Roll (LZH601EV2)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- ACCUFORM Gas-Regular Adhesive Tank & Pipe Label (XF1122)
- ACCUFORM Caution Label, Electric Shut-Off, 3-1/2x5 in, Dura-Vinyl (LELC620XVE)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Low, PK5 (LECN681)
- VNM SIGNMAKER Label Tape, Green, 1in W, For Mfr No. VnM4 (REFGN-3254)
- Accuform Safety Labels